Skip Content
C3
HEDLAND

1/2 FNPT Variable Area Flow Switch

  • Item # 4NNC9
  • Mfr. Model # H601A-005-F1
  • Catalog Page # N/A
  • UNSPSC # 41112501
1/2 FNPT Variable Area Flow Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $456.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rugged Flow-Alertâ„¢ variable area flowmeter features a micro switch that can indicate flow direction, signal alarms, open or close circuits, trigger warning lights or buzzers, and shut down pumps. Model has a NEMA 12 and 13 (IP52154) rated enclosure. Suitable for use in pump flow confirmation, gun drill cooling, case drain verification, and bearing lubrication.

View More

Technical Specs

  • Item Flow Switch
  • Type Variable Area
  • Connection Size (In.) 1/2 FNPT
  • Max. Pressure (PSI) 3500
  • Wetted Materials Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.