Navigation Menu New

Access My Account, Order History, Lists and more here.

30NX31 7000 UNSPSC # 23171511

Mill Beveler, 1/8 in Min. Workpiece Thickness, 3/8 in Max. Bevel, 110 V, 0.5 hp HP, Inserts: 5

  • Item # 30NX31
  • Mfr. Model # 7000
  • UNSPSC # 23171511
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mill Beveler, 1/8 in Min. Workpiece Thickness, 3/8 in Max. Bevel, 110 V, 0.5 hp HP, Inserts: 5

  • Item # 30NX31
  • Mfr. Model # 7000
  • UNSPSC # 23171511
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mill Beveler
  • Min. Workpiece Thickness 1/8 in
  • Max. Bevel 3/8 in
  • Bevel Angle 15 Degrees to 45 Degrees
  • V-Block Length 8 in
  • Number of Inserts 5
  • HP 0.5 hp
  • Voltage 110 V
  • Corded/Cordless Corded
  • Phase Single
  • Amps 7.4 A
  • Hz 50/60
  • No Load RPM 3, 450 RPM
  • Feed Speed 1 to 10 fpm
  • Radius Inserts for Rounding Yes
  • Features Adjustable Cutting Depth
  • Includes Lubrication, Rollers for Tube, Wrenches
Back to Top