DV
HEAVY METAL

Security Hasp, 4In. H, Silver

  • Item # 20KZ14
  • My Part #
  • Mfr. Model # 402ZN12
  • Catalog Page # N/A
  • UNSPSC # 31162402
Security Hasp, 4In. H, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hasp Locks

Technical Specs

  • Item Security Hasp
  • Shackle Material Steel
  • Hasp Height 2"
  • Hasp Length 4"
  • Hasp Material Steel
  • Lock Body Material Steel
  • Shape U Shaped
  • Color Silver
  • Number of Bumpers 0
  • Number of Pins 0
  • Control Key Registration Required No
  • Weatherability Some Corrosion Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None