Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HEATTRAK

Heated Walkway Mat, 48 In. x 6 ft., 120V

  • Item # 5YZV8
  • Mfr. Model # HTM48-6
  • Catalog Page # N/A
  • UNSPSC # 52101509
Heated Walkway Mat,48 In. x 6 ft.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snow Melting Mats

Technical Specs

  • Item Heated Walkway Mat
  • Voltage 120
  • Length 6 ft.
  • Width 4 ft.
  • Color Black
  • Thickness 1/2"
  • Watts 807
  • Amps 6.7
  • Material Flame Retardant SBR Rubber
  • Snow Melt Rate 2" per hr.
  • Includes 6 ft. Power Cord, 3/8" Grommets
  • Standards Meets UL499
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms