Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEATTRAK

Heated Stair Tread, 11 D x 60 In W, 240V

  • Item# 5YZW5
  • Mfr. Model# HRT11-60B
  • Catalog Page# N/A
  • UNSPSC# 30161908
Heated Stair Tread,11 D x 60 In W,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snow Melting Mats

Technical Specs

  • Item Heated Stair Tread
  • Voltage 240
  • Length 5 ft.
  • Width 11"
  • Color Black
  • Thickness 1/2"
  • Watts 120
  • Amps 0.5
  • Material Flame Retardant SBR Rubber
  • Snow Melt Rate 2" per hr.
  • Includes 3/8" Grommets,18" Cord for Connecting Mats, A Power Unit (Sold Separately) is Required to Connect the System to an Outlet
  • Standards Meets UL499
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms