Skip Content

DG
HEATRIM AMERICAN

Conventional Hydronic Baseboard Heater, Residential, Floor, Length 84", Height 7-1/16"

  • Item # 3E539
  • My Part #
  • Mfr. Model # RB-750-A7
  • Catalog Page # 3089
  • UNSPSC # 40101814
Conventional Hydronic Baseboard Heater, Residential, Floor, Length 84", Height 7-1/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The rugged, high-capacity HEATRIM AMERICAN hydronic baseboard heater features 3/4" copper pipe with aluminum fins, 24-ga. front panel, and aluminum grille. Panel is made of dent-resistant steel. Front snaps firmly onto brackets, and is easily removed for cleaning. Pivot-mounted damper with fingertip control can be set in any position to regulate heat flow. White semigloss finish; exterior can be repainted to match room decor.

Note: 8-ft. length includes 1 set of joining pieces.

View More

Technical Specs

  • Item Hydronic Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Mounting Type Floor
  • Length 84"
  • Depth 2-7/8"
  • Height 7-1/16"
  • Color White
  • Housing Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products