Skip Content

 
HEATHROW SCIENTIFIC

Weighing Paper

Weighing Paper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Weighing Paper 
  • Color White 
  • Material Nitrogen Free Paper 
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
HS120116
3"
3"

$38.60 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

List Price $38.60 / pkg. of 500

Technical Specs

  • Item Weighing Paper
  • Color White
  • Material Nitrogen Free Paper
  • Length 3"
  • Width 3"
HS120117
4"
4"

$61.10 / each

Enter location to check availability
Catalog Page #  NA

List Price $61.10 / each

Technical Specs

  • Item Weighing Paper
  • Color White
  • Material Nitrogen Free Paper
  • Length 4"
  • Width 4"
HS120118
6-1/10"
6-1/10"

$125.30 / each

Enter location to check availability
Catalog Page #  NA

List Price $125.30 / each

Technical Specs

  • Item Weighing Paper
  • Color White
  • Material Nitrogen Free Paper
  • Length 6-1/10"
  • Width 6-1/10"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More