Navigation Menu New

Access My Account, Order History, Lists and more here.

29PD33 HS27552D UNSPSC # 41122804

Test Tube Rack, 72, Magenta

  • Item # 29PD33
  • Mfr. Model # HS27552D
  • UNSPSC # 41122804
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Test Tube Rack, 72, Magenta

  • Item # 29PD33
  • Mfr. Model # HS27552D
  • UNSPSC # 41122804
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Test Tube Rack
  • Number of Compartments 72
  • Material Polypropylene
  • Color Magenta
  • Height 10 in
  • Length 5 in
  • Width 2 7/8 in
  • For Use With Blood Tubes
Back to Top