Navigation Menu New

Access My Account, Order History, Lists and more here.

56HV96 HS23263B UNSPSC # 56122002

Storage Rack, 8, Clear

  • Item # 56HV96
  • Mfr. Model # HS23263B
  • UNSPSC # 56122002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Storage Rack, 8, Clear

  • Item # 56HV96
  • Mfr. Model # HS23263B
  • UNSPSC # 56122002
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Storage Rack
  • Mounting Type Benchtop, Countertop
  • Number of Compartments 8
  • Autoclavable No
  • Material Acrylic
  • Color Clear
  • Height 4 13/16 in
  • Length 12 13/64 in
  • Width 9 5/16 in
  • For Use With Tube Racks
  • Lab Rack Capacity Holds 80 Microtube Racks
Back to Top