Skip Content

NC
HEATHROW SCIENTIFIC

MICROSCOPE SLIDE Bx 25 SLOTTED BLUE HEAT

  • Item # 8WZU8
  • My Part #
  • Mfr. Model # HEA15989M
  • Catalog Page # 662
  • Catalog Group # H7283
  • UNSPSC # 41122601
MICROSCOPE SLIDE Bx 25 SLOTTED BLUE HEAT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for the storage or transportation of standard size slides, this HEATHROW SCIENTIFIC microscope slide box features a foam lining to help protect contents. Box is tough, ABS plastic construction with grooved slots that hold the slides securely in place, and a friction-fit cover to ease slide access. Both the lining and the slots are numbered to correspond to the slide inventory sheet for easy slide identification.

View More

Technical Specs

  • Item Microscope Slide Box
  • Number of Slots 25
  • Material Molded Plastic with Blue Form Lining
  • Color Blue
  • Holds 3 In. x 1 In. Size Slides
  • Height 5-1/2"
  • Width 3-1/2"
  • Depth 1-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.