DV
HEATHROW SCIENTIFIC

Freezer Rack, Cryo-Boxes, 15-1/2 In H

  • Item # 6NUG7
  • My Part #
  • Mfr. Model # HS2862HC
  • Catalog Page # N/A
  • UNSPSC # 56122002
Freezer Rack, Cryo-Boxes, 15-1/2 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cryogenic Supplies

Technical Specs

  • Item Freezer Rack
  • Material Stainless Steel
  • Color Silver
  • Holds Cryo-Boxes
How can we improve our Technical Specifications?

Compliance and Restrictions

None