Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HEAT WAGON

90" x 40" x 60" Portable Gas Heater with 80,000 sq. ft. Heating Area

  • Item# 5PFW6
  • Mfr. Model# VG500
  • Catalog Page# 3843
  • UNSPSC# 40101819
90" x 40" x 60" Portable Gas Heater with 80,000 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15,576.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 849.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual fuel (NG/LP) with a thermostat control and wheels, this unit provides clean, dry heat without the fumes and added moisture of direct-fired heaters. It can be used for temporary heating and restoration drying applications. Features include a flame safeguard control, overheat limit, and airflow switch.

View More

Technical Specs

  • Item Portable Gas Heater
  • Gas Type LP/NG
  • BtuH Output 500,000
  • Min. Cylinder Size 500 gal. - 2000 lb.
  • Heating Area 80,000 sq. ft.
  • Fuel Rate 23 lb./hr.
  • Amps AC 15
  • Voltage 240
  • Built-In Thermostat Yes
  • Height 60"
  • Width 40"
  • Length 90"
  • Air Flow 6475 cfm
  • Hz 60
  • Air Temp. Rise 72 Degrees F
  • Cord Length 12"
  • NEMA Plug Configuration L15-20
  • Features Thermostat Control, Wheels, Ductable), Indirect Fired
  • Safety Features Flame Safeguard Control, Overheat Limit, Airflow Switch
  • Manufacturers Warranty Length 1 yr. Parts Only
  • Standards ETL, ANSI Z83.7a-2000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.