Skip Content

C3
HEAT WAGON

61" x 34" x 39" Portable Gas Heater with 17,000 sq. ft. Heating Area

  • Item # 11Z968
  • My Part #
  • Mfr. Model # DG400
  • Catalog Page # 3082
  • UNSPSC # 40101819
61" x 34" x 39" Portable Gas Heater with 17,000 sq. ft. Heating Area close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,998.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 226.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Gas-Fired Remediation/Tent Heaters

• 120V High CFM axial fans Ductable up to 50 ft.
Provide heat up to 165°F for commercial construction or effective structural heat treatment of insect infestation; safer than insecticides. Switch from LP to NG with simple turn of ball valve. Safety features include overheat limit, air switch, and flame sensor.
CSA Certified.
Note: Gas-pressure-reducing regulators are strongly recommended for proper connection to propane cylinders.

View More

Technical Specs

  • Item Portable Gas Heater
  • Gas Type LP/NG
  • BtuH Output 400,000
  • Min. Cylinder Size 500 gal. - 2000 lb.
  • Heating Area 17,000 sq. ft.
  • Fuel Rate 4.3 gph, 404 cu. ft./hr.
  • Amps AC 8
  • Heater Voltage 120VAC
  • Built-In Thermostat No
  • Height 39"
  • Width 34"
  • Length 61"
  • Air Flow 4120 cfm
  • Hz 60
  • Cord Length 12"
  • NEMA Plug Configuration 5-15
  • Features Wheels, Lifting Hook, Ductable Up to 50 ft., Direct Fired
  • Safety Features Overheat Limit, Air Switch, Flame Sensor
  • Manufacturers Warranty Length 1 yr. Parts Only
  • Standards CSA, ANSI Z83.7.A 2000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.