Skip Content

TP
HEAT WAGON

Oil Fired Torpedo Heater, 57 gal., 1.86/2.89 gph, BtuH Output 350,000 / 231,000, 17,500 sq. ft.

  • Item # 5PFX1
  • My Part #
  • Mfr. Model # HVF410
  • Catalog Page # 3082
  • UNSPSC # 40101819
Torpedo Heater,350,000/231,000 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,029.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 521.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Fired Torpedo Heater
  • BtuH Output 350,000 / 231,000
  • Tank Capacity 57 gal.
  • Fuel Consumption 1.86/2.89 gph
  • Heating Area 17,500 sq. ft.
  • Hours on One Filling 20/30
  • Fuel Type JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene
  • Heater Voltage 120VAC
  • Hz 60
  • Amps AC 20
  • Built-In Thermostat No
  • Length 83"
  • Width 33"
  • Height 48"
  • Air Flow 3250 cfm
  • Cord Length 12"
  • NEMA Plug Configuration 5-15
  • Features Dual Output Controls, Extra Large Fuel Tank, Preheated Fuel Filter
  • Safety Features Photoelectric Flame Sensor, Overheat Switch Protection and Air Pressure Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA-B140.8-1967
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.