Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HEAT WAGON

Oil Fired Radiant Heater, 11.3 gal., 0.85 gph, BtuH Output 115,000, 2875 sq. ft.

  • Item # 52JP74
  • My Part #
  • Mfr. Model # HRF115
  • Catalog Page # N/A
  • UNSPSC # 40101819
Oil Fired Radiant Heater, 11.3 gal., 0.85 gph, BtuH Output 115,000, 2875 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,593.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 104.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Fired Radiant Heater
  • BtuH Output 115,000
  • Tank Capacity 11.3 gal.
  • Fuel Consumption 0.85 gph
  • Heating Area 2875 sq. ft.
  • Hours on One Filling 13
  • Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8
  • Heater Voltage 120VAC
  • Hz 60
  • Amps AC 2.2
  • Built-In Thermostat No
  • Length 32"
  • Width 21"
  • Height 36"
  • Cord Length 6"
  • NEMA Plug Configuration 5-15
  • Features On/Off Switch, Fuel Gage, Power Failure Indicator
  • Safety Features Photoelectric Flame Sensor, Overheat Switch Protection
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.