Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HEAT WAGON

Oil Fired Forced Air Heater, 35.6 gal., 4.32 gph, BtuH Output 600,000, 13,500 sq. ft.

  • Item # 52JP76
  • My Part #
  • Mfr. Model # DF600
  • Catalog Page # N/A
  • UNSPSC # 40101819
Oil Fired Forced Air Heater, 35.6 gal., 4.32 gph, BtuH Output 600,000, 13,500 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,684.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 267.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Fired Forced Air Heater
  • BtuH Output 600,000
  • Tank Capacity 35.6 gal.
  • Fuel Consumption 4.32 gph
  • Heating Area 13,500 sq. ft.
  • Hours on One Filling 8
  • Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8
  • Heater Voltage 120VAC
  • Hz 60
  • Amps AC 11.3
  • Built-In Thermostat No
  • Length 73"
  • Width 27"
  • Height 43"
  • Air Flow 2800 cfm
  • Cord Length 6"
  • NEMA Plug Configuration 5-15
  • Features On/Off Switch, Fuel Gage, Power Failure Indicator, Preheated Fuel Filter
  • Safety Features Photoelectric Flame Sensor, Overheat Switch Protection and Air Pressure Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.