Navigation Menu New

Access My Account, Order History, Lists and more here.

26KF19 DBUSMHH04H1-FOREST GREEN UNSPSC # 53102402

Socks: Crew, Unisex, Men's 7 to 12/Women's 8 to 13 Fits Shoe Size, Forest Green, Acrylic, 1 PR

  • Item # 26KF19
  • Mfr. Model # DBUSMHH04H1-FOREST GREEN
  • UNSPSC # 53102402
  • Catalog Page # N/A
Country of Origin Indonesia. Country of Origin is subject to change.

Thermal socks are insulated to keep feet warm in cold environments. They also add a layer of protection between the foot and the shoe or boot to help prevent sores and blisters.

Tap image to zoom.

Roll over image to zoom.

Socks: Crew, Unisex, Men's 7 to 12/Women's 8 to 13 Fits Shoe Size, Forest Green, Acrylic, 1 PR

  • Item # 26KF19
  • Mfr. Model # DBUSMHH04H1-FOREST GREEN
  • UNSPSC # 53102402
  • Catalog Page # N/A
Country of Origin Indonesia. Country of Origin is subject to change.

Thermal socks are insulated to keep feet warm in cold environments. They also add a layer of protection between the foot and the shoe or boot to help prevent sores and blisters.

Technical Specs

  • Item Socks
  • Size Universal
  • Gender Unisex
  • Fits Shoe Size Men's 7 to 12, Women's 8 to 13
  • Sock Height Crew
  • Height Mid-Calf
  • Socks Primary Material Acrylic
  • Color Forest Green
  • Features 2.34 Tog Rating, Acrylic Loop Insulation Creates Cushion and Holds in Heat, Elastic Top Holds Sock In Place, High Performance Moisture Breathing Insulation
  • Sold As 1 Pair
  • Footwear Brand HEAT HOLDERS

Thermal socks are insulated to keep feet warm in cold environments. They also add a layer of protection between the foot and the shoe or boot to help prevent sores and blisters.

Back to Top