Skip Content

ST
HEAT HOLDERS

Men's Mid-Calf Work Socks, Navy, 1 PR

  • Item # 26KF18
  • My Part #
  • Mfr. Model # DBUSMH04H1-NAVY
  • Catalog Page # N/A
  • UNSPSC # 53102402
Work Socks,Mid-Calf,Mens,7to12,Navy,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.60 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your feet warm on the coldest of days and pull on this pair of heat holders for men. An extremely high thermal overall grade of 2.34, this thermal sock is 7 times warmer than a basic cotton sock. Heat holders are made from a specially developed heavy bulk yarn which has extreme thermal qualities. With long pile cushioning, these thermal socks will help keep feet fully comfortable and supported. The inside of each sock has been intensively brushed that not only feels sensationally soft but also traps warm air close to the skin keeping your feet warmer for longer. The specially developed advanced fibers provide high performance insulation against cold with superior moisture wicking abilities.

View More

Technical Specs

  • Item Work Socks
  • Height Mid-Calf
  • Gender Men's
  • Size L
  • Fits Shoe Size 7 to 12
  • Color Navy
  • Material 91% Acrylic, 5% Nylon, 3% Polyester, 1% Elastane
  • Features 2.3 TOG Rating
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.