Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Insole: Gray, Women's, Universal, HEAT FACTORY, 1 PR

Item 
12L753
Mfr. Model 
1460L

Product Details

Catalog Page
1704
Catalog Group
G3069
Brand
HEAT FACTORY
Size
Universal
Gender
Women's
Arch Height
Flat
Length
11-1/2 in
Material
Foam; Nylon
Width
4 in
Thickness
1/4 in
Color
Gray
Prevents
Cold Feet
Features
Heated With a Foot Warmer
Footwear Brand
HEAT FACTORY
Footwear Size
Universal
UNSPSC
41104103
Country of Origin
Taiwan (subject to change)
Product Description

Heated insoles have a crevice under the toe end of the insole that holds a replaceable warming insert. Perforations allow the heat to move through the insole and warm the toes and foot.