Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TALON TRAX

Men's Boots, Size: 12, Steel Toe Type, PVC Upper Material, 13" Height

  • Item# 21A592
  • Mfr. Model# 44251-12
  • Catalog Page# N/A
  • Catalog Group# G5145
  • UNSPSC# 46181604
Men's Boots, Size: 12, Steel Toe Type, PVC Upper Material, 13" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Boots
  • Gender Men's
  • Size 12
  • Toe Type Steel
  • Metatarsal Guard No
  • Height 13"
  • Color Yellow
  • Upper Material PVC
  • Outsole Material PVC
  • Footwear Sole Pattern Tractor Lug
  • Resists Slips
  • Standards ASTM 2143-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms