Navigation Menu New

Access My Account, Order History, Lists and more here.

56JP19 1835-2.710CU UNSPSC # 31162801

Tap image to zoom.

Roll over image to zoom.

Hands Free Arm Pull with Push Plate, Bactericidal Copper Alloy, Surface

  • Item # 56JP19
  • Mfr. Model # 1835-2.710CU
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Hands-free door pull plates cover the area where doors are pulled open. These plates have an angled handle that can be pulled open with the user's forearm to avoid grasping the handle by hand. They are made of metal with an antimicrobial finish that helps inhibit the growth of bacteria, germs, and mold. They attach to the door with surface-mount screws.

Door push and pull plates attach to the face of a door to prevent wear and tear. Door pull plates have a handle that users can grasp to open the door without twisting their wrists. Plates with antibacterial or antimicrobial finishes help inhibit the growth of bacteria, germs, and mold. Foot-operated and hands-free door pull plates allow users to open doors without grasping a handle.

Technical Specs

  • Item Hands Free Arm Pull with Push Plate
  • Material Bactericidal Copper Alloy
  • Finish Satin
  • Width 3-1/2 in
  • Length 15 in
  • Mounting Surface
  • Projection 2.875 in
  • Grip Style Rectangular
  • Grip Thickness 3/4 in
  • Includes Mounting Hardware, Through Mounted Push Plate
  • Color Silver
  • Ligature Resistant No
  • Operation Hand Pull

Hands-free door pull plates cover the area where doors are pulled open. These plates have an angled handle that can be pulled open with the user's forearm to avoid grasping the handle by hand. They are made of metal with an antimicrobial finish that helps inhibit the growth of bacteria, germs, and mold. They attach to the door with surface-mount screws.

Door push and pull plates attach to the face of a door to prevent wear and tear. Door pull plates have a handle that users can grasp to open the door without twisting their wrists. Plates with antibacterial or antimicrobial finishes help inhibit the growth of bacteria, germs, and mold. Foot-operated and hands-free door pull plates allow users to open doors without grasping a handle.

Back to Top