Navigation Menu New

Access My Account, Order History, Lists and more here.

56JP14 1135.710CU UNSPSC # 31162801

Tap image to zoom.

Roll over image to zoom.

Door Pull, Bactericidal Copper Alloy, Thru-Bolt

  • Item # 56JP14
  • Mfr. Model # 1135.710CU
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Antibacterial door pulls and pull plates are made of metal with a bactericidal finish that helps inhibit the growth of bacteria, germs, and mold. They have a handle that users can grasp to pull open the door.

Door push and pull plates attach to the face of a door to prevent wear and tear. Door pull plates have a handle that users can grasp to open the door without twisting their wrists. Plates with antibacterial or antimicrobial finishes help inhibit the growth of bacteria, germs, and mold. Foot-operated and hands-free door pull plates allow users to open doors without grasping a handle.

Technical Specs

  • Item Door Pull
  • Material Bactericidal Copper Alloy
  • Finish Satin
  • Width 3/4 in
  • Length 9 in
  • Mounting Thru-Bolt
  • Projection 2.875 in
  • Grip Style Rectangular
  • Grip Thickness 3/4 in
  • Includes Mounting Hardware
  • Color Silver
  • Ligature Resistant No
  • Operation Hand Pull

Antibacterial door pulls and pull plates are made of metal with a bactericidal finish that helps inhibit the growth of bacteria, germs, and mold. They have a handle that users can grasp to pull open the door.

Door push and pull plates attach to the face of a door to prevent wear and tear. Door pull plates have a handle that users can grasp to open the door without twisting their wrists. Plates with antibacterial or antimicrobial finishes help inhibit the growth of bacteria, germs, and mold. Foot-operated and hands-free door pull plates allow users to open doors without grasping a handle.

Back to Top