Navigation Menu New

Access My Account, Order History, Lists and more here.

52JT83 521-9804-9601 UNSPSC # 42211608

Length 25 in, Toilet Mount, Aluminum, Toilet Safety, White

  • Item # 52JT83
  • Mfr. Model # 521-9804-9601
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 25 in, Toilet Mount, Aluminum, Toilet Safety, White

  • Item # 52JT83
  • Mfr. Model # 521-9804-9601
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Toilet Safety
  • Type Toilet Mount
  • Material Aluminum
  • Finish Textured
  • Color White
  • Frame Aluminum
  • Length 25 in
  • Width 21 in
  • Height 31 in
  • Depth 25 in
  • Dia. 1 in
  • Weight Capacity 250 lb

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top