Navigation Menu New

Access My Account, Order History, Lists and more here.

52JT48 522-9816-1900 UNSPSC # 42211610

Length 20 in, Contoured, Aluminum, Plastic, Bath Seat, White

  • Item # 52JT48
  • Mfr. Model # 522-9816-1900
  • UNSPSC # 42211610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 20 in, Contoured, Aluminum, Plastic, Bath Seat, White

  • Item # 52JT48
  • Mfr. Model # 522-9816-1900
  • UNSPSC # 42211610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Bath Seat
  • Type Contoured
  • Material Aluminum, Plastic
  • Finish Textured
  • Color White
  • Frame Aluminum, Plastic
  • Length 20 in
  • Width 20 in
  • Height 28 in
  • Depth 12 in
  • Dia. 1 in
  • Weight Capacity 325 lb
Back to Top