Navigation Menu New

Access My Account, Order History, Lists and more here.

52JT61 521-1562-1916 UNSPSC # 42211608

Length 16 in, Adjustable, Plastic, Grab Bar, Light Brown

  • Item # 52JT61
  • Mfr. Model # 521-1562-1916
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 16 in, Adjustable, Plastic, Grab Bar, Light Brown

  • Item # 52JT61
  • Mfr. Model # 521-1562-1916
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Grab Bar
  • Type Adjustable
  • Material Plastic
  • Finish Textured
  • Color Light Brown
  • Frame Plastic
  • Length 16 in
  • Width 1 in
  • Height 5 in
  • Depth 5 in
  • Dia. 1 in
  • Weight Capacity 250 lb

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top