Navigation Menu New

Access My Account, Order History, Lists and more here.

52JT49 522-3700-1900 UNSPSC # 42211610

Length 16 1/4 in, Concealed Wall Mount, Steel, Bath Seat, White

  • Item # 52JT49
  • Mfr. Model # 522-3700-1900
  • UNSPSC # 42211610
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 16 1/4 in, Concealed Wall Mount, Steel, Bath Seat, White

  • Item # 52JT49
  • Mfr. Model # 522-3700-1900
  • UNSPSC # 42211610
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Bath Seat
  • Type Concealed Wall Mount
  • Material Steel
  • Finish Powder Coated
  • Color White
  • Frame Steel
  • Length 16 1/4 in
  • Width 16 1/4 in
  • Height 19 in
  • Depth 16 1/4 in
  • Dia. 1 in
  • Mounting Screws Stainless Steel
  • Weight Capacity 250 lb
Back to Top