Skip Content

DV
HEALTHSMART

24" Wall Mount Aluminum Grab Bar, White

  • Item # 52JT76
  • My Part #
  • Mfr. Model # 521-1578-1924
  • Catalog Page # N/A
  • UNSPSC # 42211608
Grab Bar,Textured,24" L,1-1/2" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grab Bar
  • Type Wall Mount
  • Material Aluminum
  • Finish Textured
  • Color White
  • Frame Aluminum
  • Length 24"
  • Width 1-1/4"
  • Height 1-1/2"
  • Depth 1-1/2"
  • Dia. 1-1/4"
  • Mounting Screws Concealed
  • Weight Capacity 250 lb.
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.