Skip Content

DV
HEALTHSMART

20" Adjustable Steel Grab Bar, White

  • Item # 52JT80
  • My Part #
  • Mfr. Model # 521-1609-1900HS
  • Catalog Page # N/A
  • UNSPSC # 42211608
Grab Bar,Powder Coated,20" L,6" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grab Bar
  • Type Adjustable
  • Material Steel
  • Finish Powder Coated
  • Color White
  • Frame Steel
  • Length 20"
  • Width 6"
  • Height 14-3/4"
  • Depth 6"
  • Dia. 1"
  • Weight Capacity 250 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.