Navigation Menu New

Access My Account, Order History, Lists and more here.

33KE71 HA6-75 UNSPSC # 42192602

Medicine Vending Machine: 6 Product Selections, 0.75, 6 Coin Mechanisms, White

  • Item # 33KE71
  • Mfr. Model # HA6-75
  • UNSPSC # 42192602
  • Catalog Page # 1830 1830
Country of Origin USA. Country of Origin is subject to change.

Holds up to 6 different types of single-dose packets (sold separately).

Tap image to zoom.

Roll over image to zoom.

Medicine Vending Machine: 6 Product Selections, 0.75, 6 Coin Mechanisms, White

  • Item # 33KE71
  • Mfr. Model # HA6-75
  • UNSPSC # 42192602
  • Catalog Page # 1830 1830
Country of Origin USA. Country of Origin is subject to change.

Holds up to 6 different types of single-dose packets (sold separately).

Technical Specs

  • Item Medicine Vending Machine
  • Number of Product Selections 6
  • Vending Price 0.75
  • Number of Coin Mechanisms 6
  • Cabinet Color White
  • Height 29 1/2 in
  • Width 20 in
  • Depth 5 1/2 in
  • Mounting Wall Mount
  • Material Steel
  • Weight 49 lb
  • Dispenses Medications
  • Includes Keys

Holds up to 6 different types of single-dose packets (sold separately).

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top