Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HEALTH AID 6 MACHINE

20" x 5-1/2" x 29-1/2" Medicine Vending Machine, White; Price per item: 1.00

  • Item # 33KE72
  • My Part #
  • Mfr. Model # HA6-1
  • Catalog Page # 1842
  • UNSPSC # 42192602
20" x 5-1/2" x 29-1/2" Medicine Vending Machine, White; Price per item: 1.00 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Holds up to 6 different types of single-dose packets (sold separately).

View More

Technical Specs

  • Item Medicine Vending Machine
  • Number of Product Selections 6
  • Vending Price 1.00
  • Number of Coin Mechanisms 6
  • Cabinet Color White
  • Height 29-1/2"
  • Width 20"
  • Depth 5-1/2"
  • Mounting Wall Mount
  • Material Steel
  • Weight 49 lb.
  • Dispenses Medications
  • Includes Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.