ST
HD SALES

Nylon, Soft Safety Sign, 15" Width, 36" Height, Black

  • Item # 20LN93
  • My Part #
  • Mfr. Model # GN-NSM36
  • Catalog Page # N/A
  • UNSPSC # 55121704
Nylon,  Soft Safety Sign,  15" Width,  36" Height,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Office and Facility Signs


$37.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Soft Safety Sign
  • Sign Subject Matter Accident Prevention
  • Height 36"
  • Width 15"
  • Sign Material Nylon
  • Header Caution/Cuidado
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Wet Floor, Piso Mojado
  • Sign Legend Text Color Yellow
  • Sign Background Color Black
  • Printed Language English, Spanish
  • Sign Shape Square
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products