Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HD RAMPS Underbody Truck Box: Underbody Truck Box, Double Barn Doors Door, 18 in Overall Dp, Silver

Item 
804LF7
Mfr. Model 
TC-181860

Product Details

Catalog Page
N/A
Brand
HD RAMPS
Manufacturer Part Number
TC-181860
Body Thickness
0.125 in
Body Material
Aluminum
Color
Silver
Finish
Unfinished
Includes
Stainless Steel Cam; Stainless Steel Hardware; Stainless Steel Hinges
Latch Type
T-Handle
Lid Gauge
0.125 in
Lid Material
Aluminum
Door Style
Double Barn Doors
Lid Type
No Lid
Lock Type
Padlockable
Mount Type
Bolt
Mounting Location
Underside
Number of Compartments
2
Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Texture
Smooth
Truck Box Type
Underbody Truck Box
Storage Capacity
11.3 cu ft
Resistance Properties
Weather-Resistant
Locking Type
Single Point Locking
UNSPSC
24112401
Country of Origin
USA (subject to change)
Product Description

Double barn-door underbody boxes have two doors that open from the center of the box and swing out to the sides. The doors open and close independently to help limit visibility to valuable gear and reduce exposure to harsh weather conditions.