Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HD RAMPS L Shaped Bracket: Mounting Bracket, Truck Boxes, 24 in Lg (In.), 24 in Overall Ht, Aluminum

Item 
804LE9
Mfr. Model 
TBB-24-24

Product Details

Catalog Page
N/A
Type
Mounting Bracket
Length (In.)
24 in
Material
Aluminum
Color
Silver
Features
Pre-Drilled Mounting Holes; Support Brace on each Bracket
Includes
Mounting Brackets
Compatible with Product Type
Truck Boxes
Overall Height
24 in
Overall Width
2-1/2 in
Manufacturer Part Number
TBB-24-24
Load Capacity
495 lb
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

These mounting brackets help install and secure underbody truck boxes. They mount below the truck's bed or cargo container and hold truck boxes in place to provide accessible storage for tools without using cargo space.