Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Ziplock Bag, Plastic, Clear, PK100

  • Item# 30XH87
  • Mfr. Model# HCS7007
  • Catalog Page# N/A
  • UNSPSC# 24111503
Ziplock Bag,Plastic,Clear,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ziplock Bag
  • Width 4"
  • Length 6"
  • Material Plastic
  • Color Clear
  • Closure Type Ziplock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms