TP
HCS

Stethoscope, Dual Head, 28" Length, Pediatric, Black, Disposable No, Aluminum/PVC

  • Item # 30XF89
  • My Part #
  • Mfr. Model # HCS8009
  • Catalog Page # N/A
  • UNSPSC # 42182103
Stethoscope,  Dual Head,  28" Length,  Pediatric,  Black,  Disposable No,  Aluminum/PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Medical Diagnostics and Monitoring Equipment~Stethoscopes


$10.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Stethoscope
  • Head Dual
  • Length 28"
  • Size Pediatric
  • Color Black
  • Disposable No
  • Material Aluminum/PVC
  • Packaged In Box
  • Weight 0.27 lb.
  • Includes Extra Ear Tips
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms