TP
HCS

Scented Fragrance Flushable Wipes, 9" x 13", 24 Wipes per Container, 24 PK

  • Item # 35XE13
  • My Part #
  • Mfr. Model # HCS0026
  • Catalog Page # N/A
  • UNSPSC # 53131624
Scented Fragrance Flushable Wipes, 9" x 13", 24 Wipes per Container, 24 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.212 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe for all types of sewer and septic systems, these flushable wipes remove a wide range of soils, with no rinsing required.

View More

Technical Specs

  • Hygiene Product Grouping Flushable Wipes
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Packet
  • Hygiene Form Wipes
  • Sheet Size 9" x 13"
  • Hygiene Properties None
  • Wipes per Container 24
  • Fragrance Scented
  • Formula Aloe, Not Made with Natural Rubber Latex
  • Color White
  • Material Paper
  • Item Flushable Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


24 9 In x 13 In Flushable Wipes, 24 PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product. Would surely reorder when the time comes.
Date published: 2016-10-25
  • y_2018, m_8, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35XE13, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.