Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HCS

OR Towel, Green, 17inWx26inL, PK80

  • Item # 30XH65
  • Mfr. Model # HCS7701G-4
  • Catalog Page # N/A
  • UNSPSC # 42131704
OR Towel,Green,17inWx26inL,PK80 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $146.70 / pkg. of 80
Get This Price

$117.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.787 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HCS O.R. Towel is designed specifically for O.R. use and exceeds safety standards for that application, to help assure patient safety and wellness. The 100% absorbent cotton construction features 4-sided seamed edges to prevent fraying and is pre-washed and lint-free.
• Sterile
• Latex-free

View More

Technical Specs

  • Item OR Towel
  • Sterile/Non-Sterile Sterile
  • Color Green
  • Material Cotton
  • Waterproof No
  • Package Type Unitized
  • Width 17"
  • Length 26"
  • Includes 20 packages of 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.