Skip Content

TP
HCS

Crutches for Tall Adult with 70" to 78" Height Range and 300 lb. Weight Capacity

  • Item # 30XJ11
  • My Part #
  • Mfr. Model # HCS6002A
  • Catalog Page # N/A
  • UNSPSC # 42211502
Crutches,Tall Adult,54inH,300 lb.,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.60 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HSC push-button crutches are perfect for adults, 5-ft. 10" to 6-ft. 6". Lightweight, anodized aluminum provides sturdy durability and strength with a weight capacity of 300 lb. Easy and accurate push-button adjustments in 1" increments. Comfortable underarm pads and hand grips add to user comfort. Easy wing nut adjustments for hand grips. Slip-resistant, nonskid, jumbo vinyl contoured tips for extra traction.

View More

Technical Specs

  • Item Crutches
  • Patient Type Tall Adult
  • Patient Height Range 70" to 78"
  • Height 54"
  • Weight Capacity 300 lb.
  • Color Silver
  • Construction Aluminum
  • Includes Tips, Grips, and Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.