Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HCS

Blood Pressure Gauge,Gray

  • Item # 30XG67
  • My Part #
  • Mfr. Model # HCS9013C
  • Catalog Page # N/A
  • UNSPSC # 42181601
Blood Pressure Gauge,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Aneroid Blood Pressure Gauge
  • Patient Type Child, Adult, and Large Adult
  • Color Gray
  • Length 4-1/2"
  • Width 3-7/32"
  • Height 2"
  • Weight 0.39 lb.
  • Includes Aneroid Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms