TP
HCS

9 in x 6 in White Instant Hot Compress, 24PK

  • Item # 30XH48
  • My Part #
  • Mfr. Model # HCS1103C
  • Catalog Page # N/A
  • UNSPSC # 42142108
9 in x 6 in White Instant Hot Compress, 24PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~First Aid and Wound Care~First Aid Ice Packs and Thermal Wraps


$30.25 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant Heat Compress can be quickly activated with just a quick squeeze then, apply the pack to stiff and sore muscles, arthritis, and other injuries to help relieve pain and improve bloodflow. The flexible construction conforms to body contours to maximize coverage and effectiveness. An included cover helps prevent burns if the pack gets too hot. Single-use only.

View More

Technical Specs

  • Item Instant Hot Compress
  • Color White
  • Disposable Yes
  • Waterproof Yes
  • Material Polypropylene Non-Woven Laminated w/Polyethylene and Nylon
  • Length 9 in
  • Width 6 in
  • Includes (24) Packs Per Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms