Skip Content

TP
HCS

7" x 4" White Instant Cold Compress, 24PK

  • Item # 30XH43
  • My Part #
  • Mfr. Model # HCS1100
  • Catalog Page # N/A
  • UNSPSC # 42142108
Instant Cold Pack,White,7inLx4inW,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.70 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.37 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant Cold Compress requires no refrigeration, just give it a quick squeeze to activate. Then, apply the pack to muscle strains and sprains, and other injuries to help relieve pain and reduce swelling. The flexible construction conforms to body contours to maximize coverage and effectiveness. Single use only.

View More

Technical Specs

  • Item Instant Cold Compress
  • Color White
  • Disposable Yes
  • Waterproof Yes
  • Material Polyethylene and Nylon
  • Length 7"
  • Width 4"
  • Includes (24) Packs Per Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.