Skip Content
TP
HCS

11" x 4" White Instant Cold Compress, 24PK

  • Item # 30XH49
  • Mfr. Model # HCS1104
  • Catalog Page # N/A
  • UNSPSC # 42142108
11" x 4" White Instant Cold Compress, 24PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $41.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.492 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant Perineal Cold Compress can be quickly activated with nothing more than a quick squeeze to help ease the pain and swelling associated with childbirth, vasectomy, and hemorrhoids. The flexible construction conforms to body contours to maximize coverage and effectiveness. A self-adhesive strip keeps the pack in-place. For single-use only.

View More

Technical Specs

  • Item Instant Cold Compress
  • Color White
  • Disposable Yes
  • Waterproof Yes
  • Material Polypropylene Non-Woven Laminated w/Polyethylene and Nylon
  • Length 11"
  • Width 4"
  • Includes (24) Packs Per Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.