Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HBC RADIOMATIC

Radio Remote Control, 900 ft. Operating Range, 20 Hr. Continuous Per Charge

  • Item# 20J629
  • Mfr. Model# FST512 Q101GR
  • Catalog Page# N/A
  • UNSPSC# 52161511
Radio Remote Control, 900 ft. Operating Range, 20 Hr. Continuous Per Charge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,324.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This control provides operational safety and efficiency for medium- to high-duty crane and winch applications. Remote access replaces inconvenient cables. The iLog feature allows easy setup of spare transmitter.

View More

Technical Specs

  • Item Radio Remote Control
  • Functions 6 (2-Step) + Start/Horn and Stop
  • Frequency Range 902 to 928 MHz
  • Input Voltage 42 to 240VAC
  • Operating Time 20 Hr. Continuous Per Charge
  • Relays 13
  • Antenna Internal
  • Battery Type NiMH Rechargable 3.6V
  • Connection Cable Glands
  • Operating Range 900 ft.
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Output Current Up to 4 Amps
  • Output Voltage Up to 240 Volts AC
  • Receiver Size 6-1/2" x 6-1/2" x 2-3/4"
  • Transmitter 512 Quadrix
  • Color Orange
  • Features Two-Speed Radio Control System Designed for Medium to High Duty Industrial Applications
  • Protection Class IP 65
  • Includes Receiver, Transmitter and Accessories
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.