Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
FRIO-TEMP

Liquid In Glass Thermometer, -30 to 1C

  • Item# 12L947
  • Mfr. Model# 20715C
  • Catalog Page# N/A
  • UNSPSC# 41113024
Liquid In Glass Thermometer,-30 to 1C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $208.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Verify sample temperatures in freezers and ultra-low freezers with the FRIO-Temp® liquid-in-glass verification thermometer. This mercury-free thermometer cover is calibrated at -15°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results. PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with EnviroKleen™ certified Enviro-Safe® liquid and has permanently fused markings and lead-free glass. Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number, and NIST standards used for the calibration. Individually serialized.

View More

Technical Specs

  • Item Liquid In Glass Thermometer
  • Temp. Range -30 Degrees to 1 Degrees C
  • Length 135mm
  • Scale Divisions 0.5 Degrees C
  • Fill Enviro Safe(R)
  • Application Freezers, Refrigerators, Incubators and Ovens
  • Special Features Fluoropolymer Coating
  • Standards ISO/IEC 17025:2005
  • Calibration Certificate NIST
  • Includes Statement of Traceability and Accuracy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.