Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HAZARD COMMUNICATION

Chart, English, 24" x 36", 1 EA

  • Item# 3TZA8
  • Mfr. Model# 130199
  • Catalog Page# N/A
  • UNSPSC# 60106108
Chart, English, 24" x 36", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chart
  • Language English
  • Material Plastic
  • Height 24"
  • Width 36"
  • Includes Hazard Ratings for 551 Hazardous Chemicals and Explanation of Rating System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.