TP
HAYWARD

Threaded Pressure Reducing Pressure Reducing Control Valve, 1/2" Pipe Size

  • Item # 54HT11
  • My Part #
  • Mfr. Model # RPV3050TPE1
  • Catalog Page # N/A
  • UNSPSC # 40141609
Threaded Pressure Reducing Pressure Reducing Control Valve, 1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help protect chemical feed systems from over pressure conditions with this HAYWARD pressure reducing control valve. When the preset pressure is exceeded (valve has an adjustment screw that you can adjust in the field), the diaphragm moves up and the chemical flows out of the relief port back to the chemical tank or the suction side of the pump.

View More

Technical Specs

  • Item Pressure Reducing Control Valve
  • Valve Type Pressure Reducing
  • Pipe Size 1/2"
  • Connection Type Threaded
  • Operating Pressure 150 psi
  • Max. Continuous Flow Rate 16 gpm
  • Max. Intermittent Flow Rate 5 gpm
  • Port Size 1/2" x 1/2"
  • Max. Fluid Temp. 180 Degrees F
  • Body Material Polypropylene
  • Cover Material Noryl(TM)
  • Elastomer Material EPDM
  • Nut Material Stainless Steel
  • Spring Material Zinc Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.