Skip Content

TP
HAYWARD

Threaded Pressure Reducing Pressure Reducing Control Valve, 1" Pipe Size

  • Item # 54HR91
  • My Part #
  • Mfr. Model # PBV5100TPE1
  • Catalog Page # N/A
  • UNSPSC # 40141609
Pressure Valve,1" Pipe,250 psi,PVDF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $818.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for chemical feed systems, this HAYWARD pressure reducing control valve can apply back pressure to a metering pump to help prevent siphoning and eliminate variable dosage rates due to a fluctuating downstream pressure. When the valve’s preset pressure is exceeded (model has an adjustment screw that you can adjust in the field), the diaphragm moves up and chemical flows through the valve to the injection point.

View More

Technical Specs

  • Item Pressure Reducing Control Valve
  • Valve Type Pressure Reducing
  • Pipe Size 1"
  • Connection Type Threaded
  • Operating Pressure 250 psi
  • Max. Continuous Flow Rate 24 gpm
  • Max. Intermittent Flow Rate 7.5 gpm
  • Port Size 1" x 1"
  • Max. Fluid Temp. 300 Degrees F
  • Body Material PVDF
  • Cover Material Noryl(TM)
  • Elastomer Material EPDM
  • Nut Material Stainless Steel
  • Spring Material Zinc Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.