Skip Content

TP
HAYWARD

PVC FNPT x FNPT Ball Valve, Tee, 2-1/2" Pipe Size

  • Item # 4TJF8
  • My Part #
  • Mfr. Model # TB1250T
  • Catalog Page # 2930
  • UNSPSC # 40141607
PVC Ball Valve,True Union,FNPT,2-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $285.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for corrosive industrial applications, this HAYWARD true union ball valve has a tough PVC body that won’t rust or corrode. Model features a fine-pitch seal retainer thread that allows for accurate compensation for seat wear. The reversible seats if damaged, can be removed, turned over, and reinstalled to ease valve repair. The double O-ring stem seal can provide up to twice the leakage protection of models with only a single stem seal. Valve design allows you to attach a mounting bracket directly to the valve without the need for glued or clamped-on mounting pads.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 2-1/2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 235 psi CWP
  • Temp. Range 34 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Tee
  • Handle Material PVC
  • Stem Material PVC
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.