Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HAYWARD

Needle Valve, Straight, Glass Filled Poly

  • Item# 15V992
  • Mfr. Model# NVA4025T
  • Catalog Page# N/A
  • UNSPSC# 40141602
Needle Valve,Straight,Glass Filled Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Needle Valves

• Max. pressure: 150 psi at 70°F Max. temp.: 140°F
For applications where precise metering is desired. Valves have a locking ring that saves the flow setting without the use of tools. Can be panel mounted or used with Unistrut® support. Stem and handle are made of PVC; stem seal is FPM. FNPT connection.
Meet D1784 standards.

View More

Technical Specs

  • Item Needle Valve
  • Fitting Style Straight
  • Body Material Glass Filled Polypropylene
  • Pipe Size 1/4"
  • Connection FNPT
  • Stem Type Integrated
  • Seal Material PTFE
  • Handle Material Glass Filled Polypropylene
  • Max. Pressure 150 psi
  • Temp. Rating 70 Degrees F
  • Max. Flow 1 gpm
  • Max. Height 3-3/8"
  • Length 5"
  • Standards D1784
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.