Skip Content

TP
HAYWARD

Lug-Style Butterfly Valve, Polypropylene, 150 psi, 4" Pipe Size

  • Item # 36FT71
  • My Part #
  • Mfr. Model # BYV44040A0NLI00
  • Catalog Page # 2947
  • UNSPSC # 40141619
Butterfly Valve,GFPP,Ntrle,4in,Lever,Lug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,755.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a 1-pc. body and 1-pc. 316 SS stem with threaded retaining gland. 316 SS lugs are molded into the body for added strength. Valve has 19 lockable stop positions, 360° Interlock, and Cv and percentage open indicators.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Polypropylene
  • Max. Water Pressure 150 psi
  • Pipe Size 4"
  • Temp. Range 32 Degrees to 250 Degrees F
  • Liner Material Nitrile
  • Disc Material Glass Filled Polypropylene
  • Handle Type Lever
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 7-1/2"
  • Lug Dia. 22/31"
  • Standards ISO 5211
  • Compliance ASTM D4101 Cell Class 85580
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.